The store will not work correctly when cookies are disabled.
TP213
Crouse-Hinds Electrical Boxes, CP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, CP Series
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TP213 |
Item Number |
TP213 |
Manufacturer |
Crouse-Hinds |
Product Series |
CP |
Family Series |
Crouse-Hinds Electrical Boxes, CP Series |
Number of Gangs |
1 |
Clamp Type |
Armored/Metal Clad Cable |
Capacity |
12.5 Cubic Inches |
Bracket |
Angled Nail |
Set Back |
None |
Gangable |
Yes |
Ears |
No |
Cable Knockouts |
(2) Top End, (2) Bottom End |
Top End Knockouts |
(1) 1/2 " |
Bottom End Knockouts |
(1) 1/2 " |
Left Side Knockouts |
None |
Right Side Knockouts |
None |
Bottom/Back Knockouts |
(1) 1/2 " |
Leveling Bumps |
Yes |
Grounding Pigtail |
No |
Approvals |
UL |
Net Weight |
0.0008 lbs |
Gross Weight |
0.653 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved