Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP870
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
2 G BOX 2 1/2 DP 3/4 AND 1 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
2 G BOX 2 1/2 DP 3/4 AND 1 KO
Drawn or Welded Styles 1/2~1‑1/4 in. Knockouts Concentric/Eccentric Knockouts 18~42 Cubic In. Capacity UL Approved Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.
On select square outlet box models.
Specifications
Specifications
Manufacturer Part Number
TP870
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CP
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series Gang Box, 3 1/2, 2 3/4, 2-1/2, 1 3/4, 1 1, Steel, Two-gang, 2 3/4, 1 1, 71.0 cubic inch capacity
Box Type
Drawn Gang
Number of Gangs
2
Clamp Type
None
Cover Included
No
Capacity
71 Cubic "
Bracket
None
Set Back
None
Grounding
No
Color
Natural
Approvals
UL
Net Weight
1.47 lbs
Gross Weight
1.47 lbs
TP870
Eaton's Crouse-Hinds series Electrical Boxes, CP Series