TP971A2029/U
Honeywell Thermostats, TP971 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TP971A2029/U Honeywell Thermostats, TP971 Series, 60-90F 16/21 PSI
MFG Item Number
TP971A2029/U

TP971A2029/U Honeywell Thermostats, TP971 Series, 60-90F 16/21 PSI

MFG Item Number
TP971A2029/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, TP971 Series
Item #
TP971A2029/U
60-90F 16/21 PSI

TP971 Series Information

  • Three‑Pipe Thermostats Are Available for Unit Ventilator Applications Where the Outdoor Damper Must Operate When the Thermostat Is Manually Set to Day Operation
  • Universal Locking Cover with Satin Chrome Finish and Horizontal, Vertical, or Blank Window Options‑Other Covers Available
  • Adapter Plate in Thermostat Kits Covers Existing Thermostat Watermark
  • Backplate Has Molded Air Connections‑No Separate Fittings Needed
  • Durable TP970 Series Thermostat Pilot Operated for High Capacity
  • Direct Acting (DA) and Reverse Acting (RA) Models Are Available
Pneumatic thermostat with night setback used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber‑Colman, and older Honeywell two‑pipe pneumatic thermostats.


Specifications

Specifications
Manufacturer Part Number TP971A2029/U
Manufacturer Honeywell
Product Series TP971
Family Series Honeywell Thermostats, TP971 Series
Description 60-90F 16/21 PSI
Temp Setting Range 59-90 °F, 50-80 °F
Action Direct
Setpoints Day/Night
Number of Pipes 2
Cover Included No
Throttling Range 2-10 °F
Net Weight 0.47 lbs
Gross Weight 0.0344 lbs