Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR-50222-10 Macromatic Relays, TR-5 Series, On Delay Timer, 120VAC/DC, 1.8-180
MFG Item Number
TR-50222-10
TR-50222-10 Macromatic Relays, TR-5 Series, On Delay Timer, 120VAC/DC, 1.8-180
MFG Item Number
TR-50222-10
This item cannot be canceled or returned
Description
On Delay Timer, 120VAC/DC, 1.8-180
- Onboard & Remote Adjustable or Fixed Time Delay from 0.05 Seconds to 2 Hours
- Industry‑Standard 8 or 11 Pin Octal Sockets
- Independently Adjustable ON & OFF Times
- 10A DPDT Output Contacts
- CE; CSA; UL Approved
The TR‑5 Series products have three time delay options: onboard adjustable time delay, onboard fixed time delay, and remote time delay.
Specifications
Specifications
| Manufacturer Part Number |
TR-50222-10 |
| Manufacturer |
Macromatic |
| Product Series |
TR-5 |
| Family Series |
Macromatic Relays, TR-5 Series |
| Description |
On Delay Timer, 120VAC/DC, 1.8-180 Sec, Onboard Knob Adjust, DPDT 10A Output, 8 Pin Octal Base |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
1.8-180 s |
| Max Time |
180 s |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Contact Rating |
10 A |
| Termination |
8 Pin |
| Approvals |
CE, CSA, cULus |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.25 lbs |
TR-50222-10
Macromatic Relays, TR-5 Series