TR150VA001
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TR150VA001 Functional Devices Transformers, RIB Series, Transformer 150VA, 120-24V, single
MFG Item Number
TR150VA001

TR150VA001 Functional Devices Transformers, RIB Series, Transformer 150VA, 120-24V, single

MFG Item Number
TR150VA001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RIB Series
Item #
TR150VA001
Transformer 150VA, 120-24V, single

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number TR150VA001
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Transformer 150VA, 120-24V, single hub, UL List US/Canada, Circ. Bkr.
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Operating Temperature -30-140 °F
Approvals CSA, UL
Net Weight 5 lbs
Gross Weight 5 lbs