Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR23-WS/U Honeywell HVAC Sensors, WIRELESS SENSOR ONLY,SETPT/OVERRIDE
MFG Item Number
TR23-WS/U
TR23-WS/U Honeywell HVAC Sensors, WIRELESS SENSOR ONLY,SETPT/OVERRIDE
MFG Item Number
TR23-WS/U
This item cannot be canceled or returned
Description
WIRELESS SENSOR ONLY,SETPT/OVERRIDE
Specifications
Specifications
| Manufacturer Part Number |
TR23-WS/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Sensors |
| Description |
WIRELESS SENSOR ONLY,SETPT/OVERRIDE |
| Application |
Wall |
| Humidity Sensor |
Yes |
| Humidity Range |
5-95% RH |
| Operating Temperature |
45-99 °F, 7-37 °C |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
Yes |
| Approvals |
UL |
| Comments |
Wireless Sensor only w/ Setpoint Adjust/override. For replacement |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR23-WS/U
Honeywell HVAC Sensors