Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TRT-10A230V-NC Fandis Thermostats, thermostat - NC (C ) Celsius
MFG Item Number
TRT-10A230V-NC
TRT-10A230V-NC Fandis Thermostats, thermostat - NC (C ) Celsius
MFG Item Number
TRT-10A230V-NC
This item cannot be canceled or returned
Description
thermostat - NC (C ) Celsius
Specifications
Specifications
| Manufacturer Part Number |
TRT-10A230V-NC |
| Manufacturer |
Fandis |
| Family Series |
Fandis Thermostats |
| Description |
thermostat - NC (C ) Celsius |
| Type |
Mechanical |
| Voltage |
110-250 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Contact Arrangement |
NC |
| Sensor Element |
Thermostatic Bimetal |
| Setting Range |
14-176 °F |
| Mounting |
DIN Rail |
| Enclosure |
Nylon |
| Operating Temperature |
-40-176 °F |
| Protection Rating |
IP20 |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRT-10A230V-NC
Fandis Thermostats