Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U022-015-BE Eaton's Tripp Lite series Cordsets, 15ft USB 2.0 Hi-Speed A/B Cable M/M
MFG Item Number
U022-015-BE
U022-015-BE Eaton's Tripp Lite series Cordsets, 15ft USB 2.0 Hi-Speed A/B Cable M/M
MFG Item Number
U022-015-BE
This item cannot be canceled or returned
Description
15ft USB 2.0 Hi-Speed A/B Cable M/M
Specifications
Specifications
| Manufacturer Part Number |
U022-015-BE |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
15ft USB 2.0 Hi-Speed A/B Cable M/M 28/24 AWG 480 Mbps Beige 15ft. |
| Connection Configuration |
Male to Male |
| Color |
Beige |
| Length |
4.57 m |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U022-015-BE
Eaton's Tripp Lite series Cordsets