Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U026-10M Eaton's Tripp Lite series Cordsets, 10M USB2.0 A/A Hi-Speed Active
U026-10M Eaton's Tripp Lite series Cordsets, 10M USB2.0 A/A Hi-Speed Active
This item cannot be canceled or returned
Description
10M USB2.0 A/A Hi-Speed Active
Specifications
Specifications
| Manufacturer Part Number |
U026-10M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
10M USB2.0 A/A Hi-Speed Active Extension / Repeater Cable 33ft |
| Connection Configuration |
Male to Female |
| Color |
Black |
| Length |
10 m |
| Cable Shielding |
Yes |
| Wire Size Range |
22, 28 |
| Operating Temperature |
-2-52 °C |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.76 lbs |
U026-10M
Eaton's Tripp Lite series Cordsets