U038-C13
Eaton's Tripp Lite series Cordsets

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
U038-C13 Eaton's Tripp Lite series Cordsets, USB C to USB-A Cable 3A Rating
MFG Item Number
U038-C13

U038-C13 Eaton's Tripp Lite series Cordsets, USB C to USB-A Cable 3A Rating

MFG Item Number
U038-C13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
U038-C13
USB C to USB-A Cable 3A Rating

Series Information

Specifications

Specifications
Manufacturer Part Number U038-C13
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description USB C to USB-A Cable 3A Rating USB-IF Cert M/M USB Type C 13ft
Cable Type PVC
Connection Configuration Male to Male
Color Black
Current Rating 3 A
Length 3.96 m
Operating Temperature -10-60 °C
Approvals CE, FCC
Net Weight 0 lbs
Gross Weight 0 lbs