U040-C3M-C-5A
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U040-C3M-C-5A

Eaton's Tripp Lite series Cordsets

U040-C3M-C-5A

Eaton's Tripp Lite series Cordsets
USB Type C to USB C Cable USB 2.0
MFG Item Number
U040-C3M-C-5A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
U040-C3M-C-5A
USB Type C to USB C Cable USB 2.0

Series Information

Specifications

Specifications
Manufacturer Part Number U040-C3M-C-5A
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description USB Type C to USB C Cable USB 2.0 5A Rating USB-IF Cert M/M 3M
Cable Type PVC
Connection Configuration Male to Male
Color Black
Length 2.98 m
Cable Shielding No
Operating Temperature -10-60 °C
Approvals CE, FCC
Net Weight 0.31 lbs
Gross Weight 0.31 lbs