Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U237-001 Eaton's Tripp Lite series Cordsets, Mini Bluetooth USB Adapter 4.0
U237-001 Eaton's Tripp Lite series Cordsets, Mini Bluetooth USB Adapter 4.0
This item cannot be canceled or returned
Description
Mini Bluetooth USB Adapter 4.0
Specifications
Specifications
| Manufacturer Part Number |
U237-001 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
Mini Bluetooth USB Adapter 4.0 Class 1 164ft Range 7 Devices |
| Cable Type |
PVC |
| Connection Configuration |
Male to Female |
| Color |
Black |
| Operating Temperature |
0-40 °C |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U237-001
Eaton's Tripp Lite series Cordsets