Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U280-C02-C1A1 Eaton's Tripp Lite series Plugs & Receptacles, USB Car Charger Dual-Port Quick
MFG Item Number
U280-C02-C1A1
U280-C02-C1A1 Eaton's Tripp Lite series Plugs & Receptacles, USB Car Charger Dual-Port Quick
MFG Item Number
U280-C02-C1A1
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
USB Car Charger Dual-Port Quick
Specifications
Specifications
| Manufacturer Part Number |
U280-C02-C1A1 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Plugs & Receptacles |
| Description |
USB Car Charger Dual-Port Quick Charge USB Type C & USB Type A |
| Voltage |
12 VDC |
| Current Rating |
3.7 A |
| Number of Ports |
2 |
| Color |
White |
| Status Indicator |
Yes |
| Approvals |
CE, FCC, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
U280-C02-C1A1
Eaton's Tripp Lite series Plugs & Receptacles