Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U324-000-UP Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Adapter USB 3.0 SuperSpeed
MFG Item Number
U324-000-UP
U324-000-UP Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Adapter USB 3.0 SuperSpeed
MFG Item Number
U324-000-UP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB Adapter USB 3.0 SuperSpeed
Specifications
Specifications
| Manufacturer Part Number |
U324-000-UP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB Adapter USB 3.0 SuperSpeed USB-A to USB-A M/F Up Angle Black |
| Connection Type |
USB to USB |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U324-000-UP
Eaton's Tripp Lite series Panel & Computer Interface Cables