Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U325-010-IND Eaton's Tripp Lite series Cordsets, USB-A Cable SuperSpeed USB 3.0/3.1
MFG Item Number
U325-010-IND
U325-010-IND Eaton's Tripp Lite series Cordsets, USB-A Cable SuperSpeed USB 3.0/3.1
MFG Item Number
U325-010-IND
This item cannot be canceled or returned
Description
USB-A Cable SuperSpeed USB 3.0/3.1
Specifications
Specifications
| Manufacturer Part Number |
U325-010-IND |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB-A Cable SuperSpeed USB 3.0/3.1 Industrial Shielded M/M 10ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-20-80 °C |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U325-010-IND
Eaton's Tripp Lite series Cordsets