Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U326-006-BK Eaton's Tripp Lite series Cordsets, 6ft USB 3.0 SuperSpeed Device Cable
MFG Item Number
U326-006-BK
U326-006-BK Eaton's Tripp Lite series Cordsets, 6ft USB 3.0 SuperSpeed Device Cable
MFG Item Number
U326-006-BK
This item cannot be canceled or returned
Description
6ft USB 3.0 SuperSpeed Device Cable
Specifications
Specifications
| Manufacturer Part Number |
U326-006-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
6ft USB 3.0 SuperSpeed Device Cable A to Micro-B M/M Black 6ft. |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
1.82 m |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-10-60 °C |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U326-006-BK
Eaton's Tripp Lite series Cordsets