U330-10M
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
U330-10M Eaton's Tripp Lite series Cordsets, Tripp Lite 10M USB 3.0 SuperSpeed
MFG Item Number
U330-10M

U330-10M Eaton's Tripp Lite series Cordsets, Tripp Lite 10M USB 3.0 SuperSpeed

MFG Item Number
U330-10M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
U330-10M
Tripp Lite 10M USB 3.0 SuperSpeed

Series Information

Specifications

Specifications
Manufacturer Part Number U330-10M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description Tripp Lite 10M USB 3.0 SuperSpeed Active Extension Repeater Cable M/F 33ft
Connection Configuration Male to Female
Color Black
Length 10 m
Net Weight 1.1 lbs
Gross Weight 1.1 lbs