Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U336-000-GBW Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 SuperSpeed to Gigabit
MFG Item Number
U336-000-GBW
U336-000-GBW Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 SuperSpeed to Gigabit
MFG Item Number
U336-000-GBW
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.0 SuperSpeed to Gigabit
Specifications
Specifications
| Manufacturer Part Number |
U336-000-GBW |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter White |
| Connection Type |
USB-A to RJ-45 |
| Color |
White |
| Approvals |
CE |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U336-000-GBW
Eaton's Tripp Lite series Panel & Computer Interface Cables