Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U344-001-HDMI-R Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 to HDMI Adapter 2048 x 1152
MFG Item Number
U344-001-HDMI-R
U344-001-HDMI-R Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 to HDMI Adapter 2048 x 1152
MFG Item Number
U344-001-HDMI-R
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.0 to HDMI Adapter 2048 x 1152
Specifications
Specifications
| Manufacturer Part Number |
U344-001-HDMI-R |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.0 to HDMI Adapter 2048 x 1152 / 60Hz Video Resolution |
| Connection Type |
USB-A to HDMI |
| Color |
Black |
| Gross Weight |
0.0624 lbs |
| Net Weight |
0.0624 lbs |
U344-001-HDMI-R
Eaton's Tripp Lite series Panel & Computer Interface Cables