Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U360-010C-2X3 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Hub 10-Port 2 USB 3.0 / 8 USB
MFG Item Number
U360-010C-2X3
U360-010C-2X3 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Hub 10-Port 2 USB 3.0 / 8 USB
MFG Item Number
U360-010C-2X3
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB Hub 10-Port 2 USB 3.0 / 8 USB
Specifications
Specifications
| Manufacturer Part Number |
U360-010C-2X3 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB Hub 10-Port 2 USB 3.0 / 8 USB 2.0 Ports Combo USB Charging |
| Connection Type |
USB-B to USB-A |
| Connection Configuration |
Female |
| Color |
White |
| Approvals |
CE |
| Gross Weight |
0.77 lbs |
| Net Weight |
0.77 lbs |
U360-010C-2X3
Eaton's Tripp Lite series Panel & Computer Interface Cables