Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U428-06N-F-CRA Eaton's Tripp Lite series Cordsets, USB C to USB-A Cable Right Angle
MFG Item Number
U428-06N-F-CRA
U428-06N-F-CRA Eaton's Tripp Lite series Cordsets, USB C to USB-A Cable Right Angle
MFG Item Number
U428-06N-F-CRA
This item cannot be canceled or returned
Description
USB C to USB-A Cable Right Angle
Specifications
Specifications
| Manufacturer Part Number |
U428-06N-F-CRA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB C to USB-A Cable Right Angle 3.1 5 Gbps USB Type C M/F 6in |
| Cable Type |
PVC |
| Connection Configuration |
Male to Female |
| Color |
Black |
| Cable Shielding |
No |
| Wire Size Range |
24, 30 |
| Operating Temperature |
0-45 °C |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U428-06N-F-CRA
Eaton's Tripp Lite series Cordsets