Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U444-006-DP-BD Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C to DisplayPort Adapter Cable
MFG Item Number
U444-006-DP-BD
U444-006-DP-BD Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C to DisplayPort Adapter Cable
MFG Item Number
U444-006-DP-BD
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C to DisplayPort Adapter Cable
Specifications
Specifications
| Manufacturer Part Number |
U444-006-DP-BD |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C to DisplayPort Adapter Cable Bi-Directional 4K M/M 6ft |
| Connection Type |
USB-C to Displayport |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
No |
| Jacket Material |
VW-1 |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U444-006-DP-BD
Eaton's Tripp Lite series Panel & Computer Interface Cables