Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U444-06N-VGUB-C Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C to VGA Multiport Adapter Dock
MFG Item Number
U444-06N-VGUB-C
U444-06N-VGUB-C Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C to VGA Multiport Adapter Dock
MFG Item Number
U444-06N-VGUB-C
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C to VGA Multiport Adapter Dock
Specifications
Specifications
| Manufacturer Part Number |
U444-06N-VGUB-C |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C to VGA Multiport Adapter Dock USB Type C to VGA Black |
| Connection Type |
USB-C to HD15 |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0.11 lbs |
| Net Weight |
0.11 lbs |
U444-06N-VGUB-C
Eaton's Tripp Lite series Panel & Computer Interface Cables