Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U460-004-4A-G2 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C Hub 4-Port USB-A USB 3.1 Gen
MFG Item Number
U460-004-4A-G2
U460-004-4A-G2 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C Hub 4-Port USB-A USB 3.1 Gen
MFG Item Number
U460-004-4A-G2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C Hub 4-Port USB-A USB 3.1 Gen
Specifications
Specifications
| Manufacturer Part Number |
U460-004-4A-G2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C Hub 4-Port USB-A USB 3.1 Gen 2 10 Gbps Portable Aluminum |
| Connection Type |
USB-C to USB-A |
| Connection Configuration |
Male |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0.172 lbs |
| Net Weight |
0.172 lbs |
U460-004-4A-G2
Eaton's Tripp Lite series Panel & Computer Interface Cables