Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U460-004-4AB-C Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C Hub Adapter w 4x USB-A & USB
MFG Item Number
U460-004-4AB-C
U460-004-4AB-C Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C Hub Adapter w 4x USB-A & USB
MFG Item Number
U460-004-4AB-C
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C Hub Adapter w 4x USB-A & USB
Specifications
Specifications
| Manufacturer Part Number |
U460-004-4AB-C |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C Hub Adapter w 4x USB-A & USB Type C PD Charging Black |
| Connection Type |
USB-C to USB-A |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0.1 lbs |
| Net Weight |
0.1 lbs |
U460-004-4AB-C
Eaton's Tripp Lite series Panel & Computer Interface Cables