UC2000-30GM70-2E2R2-V15

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UC2000-30GM70-2E2R2-V15 Pepperl Fuchs Sensors, Ultrasonic, 238376
MFG Item Number
238376

UC2000-30GM70-2E2R2-V15 Pepperl Fuchs Sensors, Ultrasonic, 238376

MFG Item Number
238376
Item Number
UC2000-30GM70-2E2R2-V15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UC2000-30GM70-2E2R2-V15
Ultrasonic, 238376

Series Information

Specifications

Specifications
Manufacturer Part Number 238376
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 238376
Sensing Range 3.93-78.74 "
Frequency 200 kHz
Voltage 12-30 VDC
Sensing Type End
Output Type PNP
Output Function NO, NC
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Approvals CSA, UL
Net Weight 0.4586 lbs
Gross Weight 0.4586 lbs