URTRS213B

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URTRS213B Square D Electrical Boxes, MET SOC RING TY OH/UG 200A
MFG Item Number
URTRS213B

URTRS213B Square D Electrical Boxes, MET SOC RING TY OH/UG 200A

MFG Item Number
URTRS213B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
URTRS213B
MET SOC RING TY OH/UG 200A

Series Information

Specifications

Specifications
Manufacturer Part Number URTRS213B
Manufacturer Square D
Family Series Square D Electrical Boxes
Description MET SOC RING TY OH/UG 200A
Current Rating 200 A
Service OH, UG
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 12.07 lbs
Gross Weight 12.865 lbs