US10-C10-T24
Unitronics Programmable Logic Controllers

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
US10-C10-T24 Unitronics Programmable Logic Controllers, 10" HMI Screen, Cloud Built-In - PRO, 10
MFG Item Number
US10-C10-T24

US10-C10-T24 Unitronics Programmable Logic Controllers, 10" HMI Screen, Cloud Built-In - PRO, 10

MFG Item Number
US10-C10-T24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
US10-C10-T24
10" HMI Screen, Cloud Built-In - PRO, 10

Series Information

Specifications

Specifications
Manufacturer Part Number US10-C10-T24
Manufacturer Unitronics
Family Series Unitronics Programmable Logic Controllers
Description 10" HMI Screen, Cloud Built-In - PRO, 10 digital inputs, 2 analog inputs, 12 transistor outputs
Nominal Voltage 24 VDC
Number of Inputs & Type 12 - Digital (10), Analog (2)
Number of Outputs & Type 12 - Transistor
Display Type Color Touchscreen
Communication BACnet, CANopen, Ethernet, Modbus
Memory Size 8 MB
Mounting Panel Mount
Embedded Ethernet Yes
Embedded Clock/Calendar Yes
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs