USIX-120TC
Federal Signal Visual Signaling Devices, USIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USIX-120TC Federal Signal Visual Signaling Devices, USIX Series, UNISTAT TRI-CLR HAZ LOC SINGLE-HIGH
MFG Item Number
USIX-120TC

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

USIX-120TC Federal Signal Visual Signaling Devices, USIX Series, UNISTAT TRI-CLR HAZ LOC SINGLE-HIGH

MFG Item Number
USIX-120TC
Series
More specs

Discontinued by Manufacturer

Description

Visual Signaling Devices, USIX Series
Item #
USIX-120TC
UNISTAT TRI-CLR HAZ LOC SINGLE-HIGH

USIX Series Information


Specifications

Specifications
Manufacturer Part Number USIX-120TC
Manufacturer Federal Signal
Product Series USIX
Family Series Federal Signal Visual Signaling Devices, USIX Series
Description UniStat Hazardous Location LED Status Indicator, 120VAC, Tri-Color Amber, Green and Red - Available in 24VDC and 120VAC. Tri or quad-color models. 50,000 hour, vibration-resistant LED light source. Surface mount. PLC compatible. Type 4X, IP66
Operation Continuous, Flashing, Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Multicolor
Lamp Type LED
Mounting Surface
Hazardous Location Yes
Explosion Proof No
Current Rating 0.058 A
Operating Temperature -40-150 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals cUL, UL
Net Weight 2.53 lbs
Gross Weight 2.53 lbs