Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, USRB Series
USRB5000-115
Sealmaster Bearings, USRB Series
Two Bolt Pillow Block Roller
This item cannot be canceled or returned
Description
Two Bolt Pillow Block Roller
- Cast Iron Top Two Bolt Pillow Block Housing
- Double Lip Contact Optional Seal
- Spherical Roller
- Setscrew Lock
Specifications
Specifications
| Manufacturer Part Number |
737014 |
| Manufacturer |
Sealmaster |
| Product Series |
USRB |
| Family Series |
Sealmaster Bearings, USRB Series |
| Description |
Two Bolt Pillow Block Roller Bearing, 1.9375 In, Collar Mount (Set Screws) Locking, Cast Iron |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Standard Felt Seal |
| Locking |
Collar Mount Set Screw |
| Shaft Diameter |
1.9375 " |
| Shaft Range |
1.5-1.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
USRB5000-115
Sealmaster Bearings, USRB Series