Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V0 Square D Disconnect Switches, 20 AMP SWITCH BODY
V0 Square D Disconnect Switches, 20 AMP SWITCH BODY
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
V0 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
20 AMP SWITCH BODY |
| Poles |
3 |
| Current Rating |
14.5 A |
| AC Voltage |
690 VAC |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
No |
| Approvals |
CCC, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V0
Square D Disconnect Switches