Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V076930 Mersen Fuses, High-Speed Cylindrical Fuse 10x38 aR

MFG Item Number
V076930

V076930 Mersen Fuses, High-Speed Cylindrical Fuse 10x38 aR

MFG Item Number
V076930
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
V076930
High-Speed Cylindrical Fuse 10x38 aR

Series Information

Specifications

Specifications
Manufacturer Part Number V076930
Manufacturer Mersen
Family Series Mersen Fuses
Description High-Speed Cylindrical Fuse Protistor Size 10x38 aR 500VAC IEC 6A With Striker
Fuse Type AC Protection
Current Rating 6 A
AC Voltage 500 VAC
Body Length 1.54 "
Diameter 0.41 "
Approvals IEC, VDE
Comments High Speed
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
A050URB006T13I
A050URB006T13I
Mersen Miscellaneous