Series Information
| Manufacturer Part Number | V1014571 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 10x38 gR 690VAC IEC 3A |
| Fuse Type | Semiconductor |
| Current Rating | 3 A |
| AC Voltage | 690 VAC |
| Class | gR |
| Characteristic | Fast Acting |
| Interrupt Rating | 160kA @ 690VAC |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.018 lbs |