Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V120-22-R2C Unitronics Programmable Logic Controllers, 10 digital inputs, 2 Analog inputs, 6 re
MFG Item Number
V120-22-R2C
V120-22-R2C Unitronics Programmable Logic Controllers, 10 digital inputs, 2 Analog inputs, 6 re
MFG Item Number
V120-22-R2C
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
10 digital inputs, 2 Analog inputs, 6 re
Specifications
Specifications
| Manufacturer Part Number |
V120-22-R2C |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
10 digital inputs, 2 Analog inputs, 6 relay outputs, RS232/485 x 2, CANbus, 12/24VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Inputs & Type |
12 - Digital (10), Analog (2) |
| Number of Outputs & Type |
6 - Relay |
| Display Type |
LCD |
| Communication |
CAN, Modbus, RS-232/485 |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V120-22-R2C
Unitronics Programmable Logic Controllers