V1K12A00EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1K12A00EX TCI Filters, V1K Series, V1000, 12 AMP, 480 V., OPEN,

MFG Item Number
V1K12A00EX

V1K12A00EX TCI Filters, V1K Series, V1000, 12 AMP, 480 V., OPEN,

MFG Item Number
V1K12A00EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, V1K Series
Item #
V1K12A00EX
V1000, 12 AMP, 480 V., OPEN,

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Manufacturer Part Number V1K12A00EX
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Description V1000, 12 AMP, 480 V., OPEN, EXTENDED
Current Rating 12 A
Watts Loss 95 W
Voltage 480 VAC
Motor HP @ 480V: 7.5 hp
Enclosed No
Approvals cUL, UL
Comments Heavy Duty Model
Net Weight 8 lbs
Gross Weight 8 lbs