Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K12A01EX TCI Filters, V1K Series, V1000, 12 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K12A01EX
V1K12A01EX TCI Filters, V1K Series, V1000, 12 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K12A01EX
This item cannot be canceled or returned
Description
V1000, 12 AMP, 480 V., ENCLOSED,
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K12A01EX |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 12 AMP, 480 V., ENCLOSED, EXTENDED |
| Current Rating |
12 A |
| Watts Loss |
95 W |
| Voltage |
480 VAC |
| Motor HP |
@ 480V: 7.5 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
Heavy Duty Model |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
V1K12A01EX
TCI Filters, V1K Series