Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V1TOG1G Brady Signs & Signage, PRINZING V RED/GLOW TO USE FIRE EXTING
MFG Item Number
49396

V1TOG1G Brady Signs & Signage, PRINZING V RED/GLOW TO USE FIRE EXTING

MFG Item Number
49396
Item Number
V1TOG1G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
V1TOG1G
PRINZING V RED/GLOW TO USE FIRE EXTING

Series Information

Specifications

Specifications
Manufacturer Part Number 49396
Manufacturer Brady
Family Series Brady Signs & Signage
Description TO USE FIRE EXTINGUISHER Pull Pin Squeeze Handle Aim At Base Of Fire Sweep Side To Side Sign, 6 H x 9 W x 4 D, Red on White, Acrylic
Type Fire/Emergency Signs
Background Color White
Legend To Use Fire Extinguisher Pull Pin Squeeze Handle Aim At Base Of Fire Sweep Side To Side
Material Acrylic
Language English
Height 9 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0256 lbs