Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V200808 Mersen Fuses, Fuse-link NH00 gG 500VAC 125A

MFG Item Number
V200808

V200808 Mersen Fuses, Fuse-link NH00 gG 500VAC 125A

MFG Item Number
V200808
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V200808
Fuse-link NH00 gG 500VAC 125A

Series Information

Specifications

Specifications
Manufacturer Part Number V200808
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH00 500VAC 250VDC 125A isolated tags Double indicator Body width 30 mm
Fuse Type NH Type
Current Rating 125 A
AC Voltage 500 VAC
DC Voltage 250 VDC
Class gG
Characteristic General Purpose
Interrupt Rating 120 kA AC
Trip Indicator Yes
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 00, Clip Mounting
Net Weight 0.425 lbs
Gross Weight 0.441 lbs