Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V201K4CKZ1 Eaton Starters, NEMA VAC SDZ 4 220/240V COIL
MFG Item Number
V201K4CKZ1
V201K4CKZ1 Eaton Starters, NEMA VAC SDZ 4 220/240V COIL
MFG Item Number
V201K4CKZ1
This item cannot be canceled or returned
Description
NEMA VAC SDZ 4 220/240V COIL
Specifications
Specifications
| Manufacturer Part Number |
V201K4CKZ1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
NEMA Non-Reversing Vacuum Contactor, 135A, 220-240V coil, Removable Line and Load Lugs |
| Voltage |
220-240 VAC |
| Nominal Voltage |
240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
V201K4CKZ1
Eaton Starters