Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V201K5CJZ1J8 Eaton Starters, LV VAC CONT V201, INCLUDES J20 AUX
MFG Item Number
V201K5CJZ1J8
V201K5CJZ1J8 Eaton Starters, LV VAC CONT V201, INCLUDES J20 AUX
MFG Item Number
V201K5CJZ1J8
This item cannot be canceled or returned
Description
LV VAC CONT V201, INCLUDES J20 AUX
Specifications
Specifications
| Manufacturer Part Number |
V201K5CJZ1J8 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
NEMA Non-Reversing Vacuum Contactor, 270A, 110-120V coil, Removable Line and Load Lugs, Includes 2NO auxiliary contacts |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
V201K5CJZ1J8
Eaton Starters