Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V201KVCKZ1 Eaton Starters, NEMA VAC SZ6 220/240V COIL LINE AND LOAD
MFG Item Number
V201KVCKZ1
V201KVCKZ1 Eaton Starters, NEMA VAC SZ6 220/240V COIL LINE AND LOAD
MFG Item Number
V201KVCKZ1
This item cannot be canceled or returned
Description
NEMA VAC SZ6 220/240V COIL LINE AND LOAD
Specifications
Specifications
Manufacturer Part Number
V201KVCKZ1
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton NEMA non-reversing vacuum contactor, NEMA VAC SZ6 220/240V COIL LINE AND LOAD, NEMA Non-Reversing Vacuum Contactor, 540A, 220-240V coil, Removable Line and Load Lugs-
Voltage
220-240 VAC
Nominal Voltage
240 VAC
Net Weight
25 lbs
Gross Weight
1 lb
V201KVCKZ1
Eaton Starters