Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V210M6CJC Eaton Starters, VACUUM SZ6 HOR REV STARTER 120VAC COIL
MFG Item Number
V210M6CJC
V210M6CJC Eaton Starters, VACUUM SZ6 HOR REV STARTER 120VAC COIL
MFG Item Number
V210M6CJC
This item cannot be canceled or returned
Description
VACUUM SZ6 HOR REV STARTER 120VAC COIL
Specifications
Specifications
| Manufacturer Part Number |
V210M6CJC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, IT. NEMA FVR SIZE 00 STARTER, 9 A, SS OVLD, 1.4 - 4.4 AMPS |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Motor FLA (Amps) |
1.4-4.4 A |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |