Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V214148 Mersen Fuses, Fuse-link NH0 aM 690VAC 50A live tags

MFG Item Number
V214148

V214148 Mersen Fuses, Fuse-link NH0 aM 690VAC 50A live tags

MFG Item Number
V214148
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V214148
Fuse-link NH0 aM 690VAC 50A live tags

Series Information

Specifications

Specifications
Manufacturer Part Number V214148
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link aM Size NH0 690VAC 50A live tags Striker Body width 41.30 mm
Fuse Type NH Type
Current Rating 50 A
AC Voltage 690 VAC
Class aM
Characteristic Motor Protection
Trip Indicator Yes
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 0, Clip Mounting
Net Weight 0 lbs
Gross Weight 0.606 lbs