Series Information
| Manufacturer Part Number | V216655 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Cylindrical fuse-link aM Size 10x38 IEC 500VAC 20A With Visual Indicator |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0 lbs |
| Gross Weight | 0.018 lbs |