Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V217207 Mersen Fuses, Fuse-link NH0 gG 500VAC 125A live

MFG Item Number
V217207

V217207 Mersen Fuses, Fuse-link NH0 gG 500VAC 125A live

MFG Item Number
V217207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V217207
Fuse-link NH0 gG 500VAC 125A live

Series Information

Specifications

Specifications
Manufacturer Part Number V217207
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH0 500VAC 125A live tags Striker Body width 41.30 mm
Fuse Type NH Type
Current Rating 125 A
AC Voltage 500 VAC
Class gG
Characteristic General Purpose
Interrupt Rating 120 kA AC
Trip Indicator Yes
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 0, Clip Mounting
Net Weight 0 lbs
Gross Weight 0.606 lbs