Series Information
| Manufacturer Part Number | V219668 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN NH Standard fuse-link aM Size NH4 500VAC 1250A live tags Top indicator Body width 100.10 mm |
| Fuse Type | NH Type |
| Current Rating | 1,250 A |
| AC Voltage | 500 VAC |
| Class | aM |
| Characteristic | Motor Protection |
| Trip Indicator | Yes |
| Package Type | Plug-In |
| Approvals | IEC, VDE |
| Comments | Fuse Size 4, Clip Mounting |
| Net Weight | 0 lbs |
| Gross Weight | 4.806 lbs |