Series Information
| Manufacturer Part Number | V219829 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D0 Fuse-link Neozed gG Size D01 440VAC 250VDC 4A Color code Brown Packaging quantity 50 |
| Fuse Type | Bottle Type D0 (Neozed) |
| Current Rating | 4 A |
| AC Voltage | 440 VAC |
| Material | Ceramic |
| Body Length | 1.42 " |
| Diameter | 0.43 " |
| Approvals | VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0.015 lbs |