Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V232502 Mersen Fuses, Fuse-link NH000 aM 500VAC 40A live

MFG Item Number
V232502

V232502 Mersen Fuses, Fuse-link NH000 aM 500VAC 40A live

MFG Item Number
V232502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V232502
Fuse-link NH000 aM 500VAC 40A live

Series Information

Specifications

Specifications
Manufacturer Part Number V232502
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link aM Size NH000 500VAC 40A live tags Double indicator Body width 21mm
Fuse Type NH Type
Current Rating 40 A
AC Voltage 500 VAC
Class aM
Characteristic Motor Protection
Trip Indicator Yes
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 000, Clip Mounting
Net Weight 0 lbs
Gross Weight 0.287 lbs