Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V29M47B15CUNVLS50 Eaton Transformers, 15kVA TENV 3PH XFMR Floor-mount 80C CU
MFG Item Number
V29M47B15CUNVLS50
V29M47B15CUNVLS50 Eaton Transformers, 15kVA TENV 3PH XFMR Floor-mount 80C CU
MFG Item Number
V29M47B15CUNVLS50
This item cannot be canceled or returned
Description
15kVA TENV 3PH XFMR Floor-mount 80C CU
Specifications
Specifications
| Manufacturer Part Number |
V29M47B15CUNVLS50 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 208V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 480Y/277V, 80°C, 15 kVA, Cu windings |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
V29M47B15CUNVLS50
Eaton Transformers