V47AE-3C
Johnson Controls HVAC Valves, V47 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V47AE-3C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; Temp
MFG Item Number
V47AE-3C

V47AE-3C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; Temp

MFG Item Number
V47AE-3C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V47 Series
Item #
V47AE-3C
Temp Act Modulating Valve; Temp

V47 Series Information

  • No Close Fitting Sliding Parts in Water Passages
  • Range Spring Does Not Come in Contact with the Cooling Water
  • Easy Manual Flushing, If Required
  • Valve Design Minimizes Chatter and Water Hammer
The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve. Valve action is open on temperature increase.

Specifications

Specifications
Manufacturer Part Number V47AE-3C
Manufacturer Johnson Controls
Product Series V47
Family Series Johnson Controls HVAC Valves, V47 Series
Description Temp Act Modulating Valve; Temp Water Reg Valve; 1-1/4in.; 160/230F
Pipe Size 1.25 "
Body Style Two-Way Forward Acting
Min Opening Point 160 °F
Max Opening Point 230 °F
Connection Type Threaded
Net Weight 10.21 lbs
Gross Weight 10.21 lbs